P14414M115-J
Description
P14414M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755795
Part # P14414M115-J
BDI # 24302836
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
115