12-8V-1400-M
Description
12-8V-1400-M V-BELT SHEAVE ; QD BUSHED 101759786
Part # 12-8V-1400-M
BDI # 24304847
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
12
12-D-140-M
Description
12-D-140-M V-BELT SHEAVE ; QD BUSHED 101759846
Part # 12-D-140-M
BDI # 24304967
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.64
Outside Diameter - Millimeter:
371.856
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
M
Number of Grooves:
12
10-D-135-M
Description
10-D-135-M V-BELT SHEAVE ; QD BUSHED 101759767
Part # 10-D-135-M
BDI # 24304809
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.14
Outside Diameter - Millimeter:
359.156
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
M
Number of Grooves:
10
P5620M170-M
Description
P5620M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755621
Part # P5620M170-M
BDI # 24303424
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
375.006
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
P5620M230-M
Description
P5620M230-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755622
Part # P5620M230-M
BDI # 24303426
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
375.006
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed