W368M22-SH
Description
W368M22-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101756082
Part # W368M22-SH
BDI # 24304257
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.556
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
W368M35-SH
Description
W368M35-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101756083
Part # W368M35-SH
BDI # 24304259
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.556
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
P368M20-SH
Description
P368M20-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755487
Part # P368M20-SH
BDI # 24303158
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
P368M30-SH
Description
P368M30-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755489
Part # P368M30-SH
BDI # 24303162
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
F8MX36S21-SH
Description
F8MX36S21-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755363
Part # F8MX36S21-SH
BDI # 24302778
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.829
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed