F8MX42S21-SH
Description
F8MX42S21-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755366
Part # F8MX42S21-SH
BDI # 24302784
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.739
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed