P605M15-SH
Description
P605M15-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755651
Part # P605M15-SH
BDI # 24303484
Features
Pitch Diameter - Inch:
3.76
Flange Outside Diameter - Millimeter:
99.568
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
95.493
Mounting Method:
Bushed
P605M25-SH
Description
P605M25-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755652
Part # P605M25-SH
BDI # 24303486
Features
Pitch Diameter - Inch:
3.76
Flange Outside Diameter - Millimeter:
99.568
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
95.493
Mounting Method:
Bushed