W1448M12-SK
Description
W1448M12-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756201
Part # W1448M12-SK
BDI # 24304082
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.37
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
Belt Width - Millimeter:
12