Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
5
4-5V-630-SK
Description
4-5V-630-SK V-BELT SHEAVE ; QD BUSHED 101758113
Part # 4-5V-630-SK
BDI # 24307533
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
4
P3014M40-SK
Description
P3014M40-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755418
Part # P3014M40-SK
BDI # 24303024
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
P3014M55-SK
Description
P3014M55-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755420
Part # P3014M55-SK
BDI # 24303028
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
10-3V-500-SK
Description
10-3V-500-SK V-BELT SHEAVE ; QD BUSHED 101759598
Part # 10-3V-500-SK
BDI # 24304491
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
10