P2914M55-SK
Description
P2914M55-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755412
Part # P2914M55-SK
BDI # 24303012
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
10-3V-475-SK
Description
10-3V-475-SK V-BELT SHEAVE ; QD BUSHED 101759596
Part # 10-3V-475-SK
BDI # 24304487
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
10
8-3V-475-SK
Description
8-3V-475-SK V-BELT SHEAVE ; QD BUSHED 101759278
Part # 8-3V-475-SK
BDI # 24309805
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
8
W2814M20-SK
Description
W2814M20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756035
Part # W2814M20-SK
BDI # 24304154
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.805
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
W2814M42-SK
Description
W2814M42-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756036
Part # W2814M42-SK
BDI # 24304156
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.805
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed