Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6203-ZZ
Description
6203-ZZ DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM WD SHIELDED SR
Part # 6203-ZZ
BDI # 1424832
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6307-2RS
Description
6307-2RS DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM WD SR 2 SEALS
Part # 6307-2RS
BDI # 1424956
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
624-ZZ
Description
624-ZZ DEEP GROOVE BALL BEARING ; 4MM ID 13MM OD 5MM WD 2 SHIELD
Part # 624-ZZ
BDI # 1348114
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6306-2RS
Description
6306-2RS DEEP GROOVE BALL BEARING ; 30MM ID 72MM OD 19MM WD SR 2 SEAL
Part # 6306-2RS
BDI # 1424949
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing