LM814810-2
Description
LM814810-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # LM814810-2
BDI # 1365287
Features
Component:
Cup
Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Outside Diameter - Millimeter:
117.475
Other Features:
Light Medium Duty
Global Part Number GPN:
646471
Precision Class:
Standard
Width - Inch:
0.75
Basic Number:
LM814810
Features
Component:
Cup
Width - Millimeter:
23.012
Inch - Metric:
Inch
Outside Diameter - Inch:
7.625
Outside Diameter - Millimeter:
193.675
Global Part Number GPN:
648068
Precision Class:
Standard
Width - Inch:
0.906
Basic Number:
36620
22217KEJW33C3
Description
22217KEJW33C3 SPHERICAL RLR BRG ; 85MM ID 150MM OD 36MM WD STEEL CAGE
Part # 22217KEJW33C3
BDI # 1316938
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
02823D-2
Description
02823D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3" OD 1-1/2" WD
Part # 02823D-2
BDI # 1309487
Features
Component:
Double Cup
Width - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
646221
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
2823
TAN130-2
Description
TAN130-2 BRG LOCKNUT ; 12TPI 7-11/16" OD 1.26" NOMINAL THK
Part # TAN130-2
BDI # 1374116
Features
Thread Size:
5.888-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.688
Outside Diameter - Millimeter:
195.275
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32.004