22332EMBW33W800C4
Description
22332EMBW33W800C4 SPHERICAL RLR BRG ; 160MM ID 340MM OD 114MM WD BR CAGE
Part # 22332EMBW33W800C4
BDI # 1317482
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
H234649TD-2
Description
H234649TD-2 TAPERED ROLLER BEARING CONE ; DOUBLE ROW 8-12 OD
Part # H234649TD-2
BDI # 1356680
Features
Component:
Double Cone
Width - Millimeter:
146.05
Inch - Metric:
Inch
Bore - Millimeter:
165.1
Bore - Inch:
6.5
Other Features:
Heavy Duty | Tapered Bore
Global Part Number GPN:
647591
Precision Class:
Standard
Width - Inch:
5.75
Basic Number:
H234649TD