306KDDG
Description
306KDDG DEEP GROOVE BALL BEARING ; 30MM ID 72MM OD 19MM WD
Part # 306KDDG
BDI # 1336491
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1467
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes