YCJT1 1/4 PT SGT
Description
YCJT1 1/4 PT SGT FLANGE BRG UNIT ; Y SER SURVIVOR 2 BOLT
Part # YCJT1 1/4 PT SGT
BDI # 1375581
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
545865
Housing Style:
2 Bolt Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
YCJT1 3/16 SGT
Description
YCJT1 3/16 SGT FLANGE BRG UNIT ; 1-3/16" BORE 4.6" BOLT CIRCLE 2 HOLE
Part # YCJT1 3/16 SGT
BDI # 1375591
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
545953
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
SCJ1 1/4
Description
SCJ1 1/4 FLANGE BRG UNIT ; 1-1/4" BORE 5.1" BOLT CIRCLE 4 HOLE
Part # SCJ1 1/4
BDI # 1372557
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.525
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN:
546801
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
YAS1 SGT
Description
YAS1 SGT PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # YAS1 SGT
BDI # 1375458
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Other Features:
Single Row | High Base | Shaft Guarding Technology
Global Part Number GPN:
520083
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YCJ1 1/4 SGT
Description
YCJ1 1/4 SGT FLANGE BRG UNIT ; 1-1/4" BORE 5.1" BOLT CIRCLE 4 HOLE
Part # YCJ1 1/4 SGT
BDI # 1375515
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
546882
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130