6208-Z-NR
Description
6208-Z-NR DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM WD SHIELDED SR
Part # 6208-Z-NR
BDI # 21957386
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6307-Z-NR-C3
Description
6307-Z-NR-C3 DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM WD SHIELDED SR
Part # 6307-Z-NR-C3
BDI # 21957408
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6210-Z-NR-C3
Description
6210-Z-NR-C3 DEEP GROOVE BALL BEARING ; 50MM ID 90MM OD 20MM WD SHIELDED SR
Part # 6210-Z-NR-C3
BDI # 21957436
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6209-Z-NR-C3
Description
6209-Z-NR-C3 DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 19MM WD SHIELDED SR
Part # 6209-Z-NR-C3
BDI # 21957446
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6313-Z-NR
Description
6313-Z-NR DEEP GROOVE BALL BEARING ; 65MM ID 140MM OD 33MM WD SHIELDED SR
Part # 6313-Z-NR
BDI # 21958913
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes