5205KD
Description
5205KD ANGULAR CONTACT BALL BRG ; 25MM ID 52MM OD 22.23MM WD
Part # 5205KD
BDI # 1345781
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255281
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
5203KD
Description
5203KD ANGULAR CONTACT BALL BRG ; 17MM ID 40MM OD 17.5MM WD
Part # 5203KD
BDI # 1345770
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255272
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5307DW
Description
5307DW ANGULAR CONTACT BALL BRG ; 35MM ID 80MM OD 38.1MM WD DR
Part # 5307DW
BDI # 1346125
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5208WD C1
Description
5208WD C1 ANGULAR CONTACT BALL BRG ; 40MM ID 80MM OD 30.2MM WD
Part # 5208WD C1
BDI # 1345807
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C1-Extra Tight
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255323
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)