17SF28-TT
Description
17SF28-TT SPHERICAL PLAIN BEARING ; 1.75IN ID X 2.8125IN OD
Part # 17SF28-TT
BDI # 1311375
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
33.325
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
6010-2RSC3
Description
6010-2RSC3 DEEP GROOVE BALL BEARING ; 50MM ID 80MM OD 16MM WD 2 SEAL
Part # 6010-2RSC3
BDI # 1424792
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6009-2RS
Description
6009-2RS DEEP GROOVE BALL BEARING ; 45MM ID 75MM OD 16MM WD
Part # 6009-2RS
BDI # 1424786
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6307-2RSC3
Description
6307-2RSC3 DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM WD 2 SEAL
Part # 6307-2RSC3
BDI # 1424957
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6303-2RSC3
Description
6303-2RSC3 DEEP GROOVE BALL BEARING ; 17MM ID 47MM OD 14MM WD 2 SEAL
Part # 6303-2RSC3
BDI # 1424933
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No