21852-4198
Description
21852-4198 OIL SEAL ; 445MM ID X 495MM OD X 17MM W LARGE BORE
Part # 21852-4198
BDI # 22828884
Features
Housing Bore - Millimeter:
495.3
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
17.5
Shaft Diameter - Millimeter:
444.5
Inch - Metric:
Inch
26188-4188
Description
26188-4188 OIL SEAL ; NON RETURNABLE 432MM ID 470MM OD 17MM W
Part # 26188-4188
BDI # 22813281
Features
Housing Bore - Millimeter:
469.9
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
18.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
17
Shaft Diameter - Millimeter:
431.8
Inch - Metric:
Inch
24700-4393
Description
24700-4393 OIL SEAL ; 440MM ID X 480MM OD X 20MM W LARGE BORE
Part # 24700-4393
BDI # 22827076
Features
Housing Bore - Millimeter:
480.009
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
17.323
Shaft Diameter - Millimeter:
440.004
Inch - Metric:
Inch
25135-1532
Description
25135-1532 OIL SEAL ; 410MM ID X 450MM OD X 20MM W LARGE BORE
Part # 25135-1532
BDI # 22820754
Features
Housing Bore - Millimeter:
449.555
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.699
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.125
Shaft Diameter - Millimeter:
409.575
Inch - Metric:
Inch
25010-0518
Description
25010-0518 OIL SEAL ; LARGE BORE 460MM ID X 504MM OD X 20MM W
Part # 25010-0518
BDI # 22842481
Features
Housing Bore - Millimeter:
504.038
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
19.844
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
459.994
Inch - Metric:
Inch