26088-4218
Description
26088-4218 OIL SEAL ; NON RETURNABLE 483MM ID 521MM OD 19MM W
Part # 26088-4218
BDI # 22810458
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19
Shaft Diameter - Millimeter:
482.6
Inch - Metric:
Inch
21238-4285
Description
21238-4285 OIL SEAL ; 584MM ID X 648MM OD X 22MM W LARGE BORE
Part # 21238-4285
BDI # 22839948
Features
Housing Bore - Millimeter:
647.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
26081-1382
Description
26081-1382 OIL SEAL ; 560MM ID X 604MM OD X 18MM W LARGE BORE
Part # 26081-1382
BDI # 22841449
Features
Housing Bore - Millimeter:
604.012
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
23.78
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
22.047
Shaft Diameter - Millimeter:
559.994
Inch - Metric:
Inch
21238-4330
Description
21238-4330 OIL SEAL ; 664MM ID X 714MM OD X 22MM W LARGE BORE
Part # 21238-4330
BDI # 22815707
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.575
Inch - Metric:
Inch
21247-4283
Description
21247-4283 OIL SEAL ; 584MM ID X 622MM OD X 19MM W LARGE BORE
Part # 21247-4283
BDI # 22808401
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch