21095-3606
Description
21095-3606 OIL SEAL ; NON RETURNABLE 210MM ID 241MM OD 16MM W
Part # 21095-3606
BDI # 22820227
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8.25
Shaft Diameter - Millimeter:
209.55
Inch - Metric:
Inch
21095-3596
Description
21095-3596 OIL SEAL ; NON RETURNABLE 203MM ID 235MM OD 16MM W
Part # 21095-3596
BDI # 22821270
Features
Housing Bore - Millimeter:
234.95
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.25
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
21098-3604
Description
21098-3604 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21098-3604
BDI # 22805166
Features
Housing Bore - Millimeter:
234.95
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.25
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8.25
Shaft Diameter - Millimeter:
209.55
Inch - Metric:
Inch
25004-3596
Description
25004-3596 OIL SEAL ; NON RETURNABLE 203MM ID 235MM OD 16MM W
Part # 25004-3596
BDI # 22831446
Features
Housing Bore - Millimeter:
234.95
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.25
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
25004-7661
Description
25004-7661 HI-PERFORMANCE SEAL ; NON RETURNABLE 202MM IDX227MM OD 5EA/PAK
Part # 25004-7661
BDI # 22801882
Features
Housing Bore - Millimeter:
227.025
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.938
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
7.938
Shaft Diameter - Millimeter:
201.625
Inch - Metric:
Inch