25003-5033
Description
25003-5033 OIL SEAL ; NON RETURNABLE 794MM ID 845MM OD 19MM W
Part # 25003-5033
BDI # 22822823
Features
Housing Bore - Millimeter:
844.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
33.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
31.25
Shaft Diameter - Millimeter:
793.75
Inch - Metric:
Inch
21247-4367
Description
21247-4367 OIL SEAL ; 787MM ID X 838MM OD X 22MM W LARGE BORE
Part # 21247-4367
BDI # 22829173
Features
Housing Bore - Millimeter:
838.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
33
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
31
Shaft Diameter - Millimeter:
787.4
Inch - Metric:
Inch
21852-4357
Description
21852-4357 OIL SEAL ; 762MM ID X 813MM OD X 22MM W LARGE BORE
Part # 21852-4357
BDI # 22828687
Features
Housing Bore - Millimeter:
812.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
21238-3797
Description
21238-3797 OIL SEAL ; NON RETURNABLE 762MM ID 826MM OD 25MM W
Part # 21238-3797
BDI # 22815733
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
25003-4857
Description
25003-4857 OIL SEAL ; LARGE BORE 759MM ID X 810MM OD X 21MM W
Part # 25003-4857
BDI # 22820141
Features
Housing Bore - Millimeter:
809.625
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
31.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
29.875
Shaft Diameter - Millimeter:
758.825
Inch - Metric:
Inch