24060-3600
Description
24060-3600 OIL SEAL ; NON RETURNABLE 203MM ID 241MM OD 5EA/PAK
Part # 24060-3600
BDI # 22817579
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
24060-8344
Description
24060-8344 HI-PERFORMANCE SEAL ; NON RETURNABLE 19MM ID 35MM OD 10EA/PAK
Part # 24060-8344
BDI # 22819644
Features
Housing Bore - Millimeter:
35.001
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
24060-2460
Description
24060-2460 HI-PERFORMANCE SEAL ; NON RETURNABLE 36MM ID 58MM OD 10EA/PAK
Part # 24060-2460
BDI # 22817883
Features
Housing Bore - Millimeter:
58.217
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.292
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.399
Shaft Diameter - Millimeter:
35.535
Inch - Metric:
Inch
24062-0645
Description
24062-0645 HI-PERFORMANCE SEAL ; NON RETURNABLE 38MM ID 57MM OD 13MM W
Part # 24062-0645
BDI # 22819895
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
24060-2966
Description
24060-2966 HI-PERFORMANCE SEAL ; NON RETURNABLE 75MM ID 100MM OD 10EA/PAK
Part # 24060-2966
BDI # 22801818
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch