24715-0287
Description
24715-0287 OIL SEAL ; NON RETURNABLE 416MM ID 467MM OD 25MM W
Part # 24715-0287
BDI # 22820954
Features
Housing Bore - Millimeter:
466.725
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
18.375
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
16.375
Shaft Diameter - Millimeter:
415.925
Inch - Metric:
Inch
24627-6400
Description
24627-6400 OIL SEAL ; NON RETURNABLE 508MM ID 559MM OD 21MM W
Part # 24627-6400
BDI # 22840092
Features
Housing Bore - Millimeter:
558.8
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
22
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
26086-4218
Description
26086-4218 OIL SEAL ; NON RETURNABLE 483MM ID 521MM OD 19MM W
Part # 26086-4218
BDI # 22801663
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19
Shaft Diameter - Millimeter:
482.6
Inch - Metric:
Inch
25010-6786
Description
25010-6786 OIL SEAL ; NON RETURNABLE 711MM ID 762MM OD 21MM W
Part # 25010-6786
BDI # 22814297
Features
Housing Bore - Millimeter:
762
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
30
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch
24627-0420
Description
24627-0420 OIL SEAL ; NON RETURNABLE 584MM ID 635MM OD 22MM W
Part # 24627-0420
BDI # 22813453
Features
Housing Bore - Millimeter:
635
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch