21243-4221
Description
21243-4221 OIL SEAL ; 495MM ID X 546MM OD X 22MM W LARGE BORE
Part # 21243-4221
BDI # 22833834
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch
21243-4284
Description
21243-4284 OIL SEAL ; 584MM ID X 635MM OD X 22MM W LARGE BORE
Part # 21243-4284
BDI # 22838028
Features
Housing Bore - Millimeter:
635
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
25002-7413
Description
25002-7413 OIL SEAL ; LARGE BORE 457MM ID X 502MM OD X 21MM W
Part # 25002-7413
BDI # 22818036
Features
Housing Bore - Millimeter:
501.65
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
19.75
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
21243-4194
Description
21243-4194 OIL SEAL ; 445MM ID X 483MM OD X 17MM W LARGE BORE
Part # 21243-4194
BDI # 22830230
Features
Housing Bore - Millimeter:
482.6
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
17.5
Shaft Diameter - Millimeter:
444.5
Inch - Metric:
Inch
25009-7838
Description
25009-7838 OIL SEAL ; NON RETURNABLE 584MM ID 635MM OD 21MM W
Part # 25009-7838
BDI # 22827537
Features
Housing Bore - Millimeter:
635
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch