238/1060YMDW33W37
Description
238/1060YMDW33W37 SPHERICAL RLR BRG ; POR 1060MM ID 1280MM OD 165MM WD
Part # 238/1060YMDW33W37
BDI # 22833615
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/850YMBW896AC2
Description
230/850YMBW896AC2 SPHERICAL RLR BRG ; NON RETURNABLE
Part # 230/850YMBW896AC2
BDI # 20054438
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
One Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
U-4433-A
Description
U-4433-A SPHERICAL ROLLER BEARING, GREATER THAN 900MM OD (SMARTCATALOG)
Part # U-4433-A
BDI # 26526514
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
Special
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Outside Diameter - Millimeter:
1220
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/850YMBW45W805C6
Description
230/850YMBW45W805C6 SPHERICAL RLR BRG ; NON RETURNABLE 600-900MM OD
Part # 230/850YMBW45W805C6
BDI # 1318060
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/850YMBW45AW876AC2
Description
230/850YMBW45AW876AC2 SPHERICAL RLR BRG ; NON RETURNABLE 600-900MM OD
Part # 230/850YMBW45AW876AC2
BDI # 24619255
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing