2MM214WI SUX
Description
2MM214WI SUX PRECISION BALL BEARING ; POR PHENOLIC 70MM BORE ANGULAR CONTACT
Part # 2MM214WI SUX
BDI # 22844753
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
3MM9318WI SUM
Description
3MM9318WI SUM PRECISION BALL BEARING ; POR PHENOLIC 90MM BORE ANGULAR CONTACT
Part # 3MM9318WI SUM
BDI # 22845597
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C1-Extra Tight
Snap Ring:
No
Number of Bearings:
1 (Single)
2MM9314WI SUM
Description
2MM9314WI SUM PRECISION BALL BEARING ; POR PHENOLIC 70MM BORE ANGULAR CONTACT
Part # 2MM9314WI SUM
BDI # 22844993
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
2MMC9317WI SUH
Description
2MMC9317WI SUH PRECISION BALL BEARING ; POR PHENOLIC 85MM BORE ANGULAR CONTACT
Part # 2MMC9317WI SUH
BDI # 22846012
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring