14MX112S90-4535
Description
14MX112S90-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756652
Part # 14MX112S90-4535
BDI # 24301812
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
90
8MX112S21-2517
Description
8MX112S21-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756654
Part # 8MX112S21-2517
BDI # 24302474
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Belt Width - Millimeter:
21
P11214M170-M
Description
P11214M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755773
Part # P11214M170-M
BDI # 24302792
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P11214M40-E
Description
P11214M40-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755775
Part # P11214M40-E
BDI # 24302796
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
40
P11214M55-3020
Description
P11214M55-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755776
Part # P11214M55-3020
BDI # 24302798
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
55