Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
57.937
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
51.54
Mounting Method:
Rough Bore
010-5017S
Description
010-5017S IDLER SPROCKET ; 0.635" BORE 17 TEETH FOR ANSI 50 CHAIN
Part # 010-5017S
BDI # 1309399
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.729
Length Thru Bore - Millimeter:
18.288
Other Features:
0.343 Inch Teeth Width
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.729
Length Thru Bore - Millimeter:
18.29
Length Thru Bore - Inch:
0.72
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
57.937
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
51.54
Mounting Method:
Rough Bore