F14MX29S20-SK
Description
F14MX29S20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755349
Part # F14MX29S20-SK
BDI # 24302742
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
14MX29S20-2012
Description
14MX29S20-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756364
Part # 14MX29S20-2012
BDI # 24301870
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
14MX29S37-2517
Description
14MX29S37-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756365
Part # 14MX29S37-2517
BDI # 24301872
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
P2914M40-SK
Description
P2914M40-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755410
Part # P2914M40-SK
BDI # 24303008
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
8MX29S12-1108
Description
8MX29S12-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756367
Part # 8MX29S12-1108
BDI # 24302524
Features
Pitch Diameter - Inch:
2.907
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.844
Face Width - Millimeter:
16.002
Face Width - Inch:
0.63
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
73.838
Mounting Method:
Bushed