8MX31S12-1210
Description
8MX31S12-1210 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756389
Part # 8MX31S12-1210
BDI # 24302532
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
84.531
Inch - Metric:
Metric
Outside Diameter - Inch:
3.045
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
78.943
Mounting Method:
Bushed
8MX31S21-1210
Description
8MX31S21-1210 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756390
Part # 8MX31S21-1210
BDI # 24302534
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
84.531
Inch - Metric:
Metric
Outside Diameter - Inch:
3.045
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
78.943
Mounting Method:
Bushed
F14MX31S37-SK
Description
F14MX31S37-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755354
Part # F14MX31S37-SK
BDI # 24302752
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.296
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed
F14MX31S20-SK
Description
F14MX31S20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755353
Part # F14MX31S20-SK
BDI # 24302750
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.296
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed
14MX31S37-2517
Description
14MX31S37-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756387
Part # 14MX31S37-2517
BDI # 24301884
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed