PB14MX35S90
Description
PB14MX35S90 SYNCHRONOUS SPROCKET ; 101755901
Part # PB14MX35S90
BDI # 24303768
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Rough Bore
14MX35S90-3020
Description
14MX35S90-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756425
Part # 14MX35S90-3020
BDI # 24301912
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
14MX35S20-2012
Description
14MX35S20-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756422
Part # 14MX35S20-2012
BDI # 24301906
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
8MX35S21-1610
Description
8MX35S21-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756427
Part # 8MX35S21-1610
BDI # 24302558
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.647
Inch - Metric:
Metric
Outside Diameter - Inch:
3.446
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
PB14MX35S125
Description
PB14MX35S125 SYNCHRONOUS SPROCKET ; 101755900
Part # PB14MX35S125
BDI # 24303766
Features
Pitch Diameter - Inch:
6.14
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
155.956
Mounting Method:
Rough Bore