P448M50-SD
Description
P448M50-SD SYNCHRONOUS SPROCKET ; QD BUSHED 101755564
Part # P448M50-SD
BDI # 24303310
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
112.05
Mounting Method:
Bushed
P448M85-2012
Description
P448M85-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755565
Part # P448M85-2012
BDI # 24303312
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
112.05
Mounting Method:
Bushed
P448M30-SDS
Description
P448M30-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755562
Part # P448M30-SDS
BDI # 24303306
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
112.05
Mounting Method:
Bushed
P448M50-2012
Description
P448M50-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755563
Part # P448M50-2012
BDI # 24303308
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
112.05
Mounting Method:
Bushed
W4414M20-E
Description
W4414M20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756109
Part # W4414M20-E
BDI # 24304311
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.611
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed