P6814M55-F
Description
P6814M55-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755685
Part # P6814M55-F
BDI # 24303552
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
P6814M85-3535
Description
P6814M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755686
Part # P6814M85-3535
BDI # 24303554
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
P6820M290-N
Description
P6820M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755691
Part # P6820M290-N
BDI # 24303564
Features
Pitch Diameter - Inch:
17.044
Flange Outside Diameter - Millimeter:
455.346
Inch - Metric:
Metric
Outside Diameter - Inch:
16.874
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
432.918
Mounting Method:
Bushed
P6820M340-N
Description
P6820M340-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755692
Part # P6820M340-N
BDI # 24303566
Features
Pitch Diameter - Inch:
17.044
Flange Outside Diameter - Millimeter:
455.346
Inch - Metric:
Metric
Outside Diameter - Inch:
16.874
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
432.918
Mounting Method:
Bushed
P6814M170-J
Description
P6814M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755681
Part # P6814M170-J
BDI # 24303544
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed