24056EMBW33C2
Description
24056EMBW33C2 SPHERICAL RLR BRG ; 280MM ID 420MM OD 140MM WD
Part # 24056EMBW33C2
BDI # 20103259
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HM252315D-2
Description
HM252315D-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 12-18 OD
Part # HM252315D-2
BDI # 1358739
Features
Component:
Double Cup
Width - Millimeter:
128.6
Inch - Metric:
Inch
Outside Diameter - Inch:
16.997
Outside Diameter - Millimeter:
431.724
Other Features:
Heavy Medium Duty | Groove and Hole in OD Center
Precision Class:
Standard
Width - Inch:
5.063
Basic Number:
HM252315D
24138KEJW33C3
Description
24138KEJW33C3 SPHERICAL RLR BRG ; 190MM ID 320MM OD 128MM WD
Part # 24138KEJW33C3
BDI # 21965094
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24138EJW33C4
Description
24138EJW33C4 SPHERICAL RLR BRG ; 190MM ID 320MM OD 128MM WD
Part # 24138EJW33C4
BDI # 21965096
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23240KYMW507C08C3
Description
23240KYMW507C08C3 ; SPHERICAL SMALL BORE
Part # 23240KYMW507C08C3
BDI # 20055206
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing