23068EJW507C08
Description
23068EJW507C08 SPHERICAL RLR BRG ; 340MM ID 520MM OD 133MM WD
Part # 23068EJW507C08
BDI # 20433156
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23068KEJW507C08C6
Description
23068KEJW507C08C6 SPHERICAL RLR BRG ; POR NON RETURNABLE 400-600MM OD
Part # 23068KEJW507C08C6
BDI # 21966209
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
EE234156-90053
Description
EE234156-90053 TAPERED ROLLER BRG ASSY ; POR SINGLE ROW 18-24 OD
Part # EE234156-90053
BDI # 24625255
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Outside Diameter - Millimeter:
546.1
Bore - Millimeter:
396.875
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
655157
Assembly Components:
EE234156 (1) | 234215 (1)
Basic Number:
EE234156
Precision Class:
Standard
80176-902A2
Description
80176-902A2 TAPERED ROLLER BEARING ASSY ; NON RETURNABLE SINGLE ROW 18-24 OD
Part # 80176-902A2
BDI # 24625046
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22.25
Outside Diameter - Millimeter:
565.15
Bore - Millimeter:
447.675
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
661414
Assembly Components:
80176 (1) | 80222 (1)
Basic Number:
80176
Precision Class:
Standard
12-8V-2000-N
Description
12-8V-2000-N V-BELT SHEAVE ; QD BUSHED 101759798
Part # 12-8V-2000-N
BDI # 24304871
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
12