Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
232026D-2
Description
232026D-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 18-24 OD
Part # 232026D-2
BDI # 1318548
Features
Component:
Double Cup
Width - Millimeter:
107.95
Inch - Metric:
Inch
Outside Diameter - Inch:
20.25
Outside Diameter - Millimeter:
514.35
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
648295
Precision Class:
Standard
Width - Inch:
4.25
Basic Number:
232026
224204-2
Description
224204-2 TAPERED ROLLER BEARING CUP ; SINGLE 18-24 OD
Part # 224204-2
BDI # 1317572
Features
Component:
Cup
Width - Millimeter:
76.2
Inch - Metric:
Inch
Outside Diameter - Inch:
20.5
Outside Diameter - Millimeter:
520.7
Global Part Number GPN:
646222
Precision Class:
Standard
Width - Inch:
3
Basic Number:
224204
23992KYMBW507C08
Description
23992KYMBW507C08 SPHERICAL RLR BRG
Part # 23992KYMBW507C08
BDI # 1319097
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.62
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Internal Clearance:
C3-Loose
Number of Rows of Rollers:
Single Row
Snap Ring:
No