GW211PPB9
Description
GW211PPB9 DEEP GROOVE BALL BEARING ; 2.195" ID 3.937" OD 63/64" WD SR
Part # GW211PPB9
BDI # 1356477
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
SET408-900SA
Description
SET408-900SA TPD RLR MULTI-BRNG KIT ; 2.625" BORE X 4.4375" OD
Part # SET408-2
BDI # 1373089
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
39590 (1) | 39520 (1)
Basic Number:
39590
Precision Class:
Standard
32015X 90KA1
Description
32015X 90KA1 TAPERED ROLLER BEARING ASSY ; 75MM X 115MM X 25MM SINGLE ROW
Part # 32015X-90KA1
BDI # 1336840
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Bore - Millimeter:
75
Other Features:
1 Single Cone | 1 Single Cup | With Keyway or Slot
Global Part Number GPN:
658163
Assembly Components:
X32015X (1) | Y32015X (1)
Basic Number:
32015
Precision Class:
Standard
JRM58049-90UT2
Description
JRM58049-90UT2 TAPERED ROLLER BRG ASSY ; UNIPAC-PLUS 4-8 OD
Part # JRM58049-90UT2
BDI # 1361283
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.16
Outside Diameter - Millimeter:
105.664
Bore - Millimeter:
57.658
Bore - Inch:
2.27
Other Features:
2 Single Cone | 1 Double Cup | Grease - Exxon Infinitec | Seal
Assembly Components:
JRM58049 (1) | JRM58049ESA (1) | JRM58010DP (1) | GR27 (1) | JRM58000SF (1)
Basic Number:
JRM58049
Precision Class:
Standard
GW211PPB13
Description
GW211PPB13 DEEP GROOVE BALL BEARING ; 1.785" ID 3.937" OD 63/64" WD SR
Part # GW211PPB13
BDI # 1356469
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No