472D-2
Description
472D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 4.724" OD 2-1/8" WID
Part # 472D-2
BDI # 1344395
Features
Component:
Double Cup
Width - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
119.99
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
648333
Precision Class:
Standard
Width - Inch:
2.125
Basic Number:
472
3MM9114WI TUX
Description
3MM9114WI TUX PRECISION BALL BEARING ; POR TRIPLEX PHENOLIC 70MM BORE AC
Part # 3MM9114WI TUX
BDI # 22844901
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
3MMV9318HXCRTULFS637
Description
3MMV9318HXCRTULFS637 PRECISION BALL BRG ; PAK = SET TRIPLEX PHENOLIC HIGH SPEED AC
Part # 3MMV9318HXCRTULFS637
BDI # 24619669
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
3MMVC9318HXCRQUL
Description
3MMVC9318HXCRQUL PRECISION BALL BEARING ; POR NON RETURNABLE HIGH SPEED
Part # 3MMVC9318HXCRQUL
BDI # 24624867
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
3MM9115WI QUX
Description
3MM9115WI QUX PRECISION BALL BEARING ; POR QUAD 75MM BORE ANGULAR CONTACT
Part # 3MM9115WI QUX
BDI # 22845933
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring