P19220M170-P
Description
P19220M170-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755836
Part # P19220M170-P
BDI # 24302918
Features
Pitch Diameter - Inch:
48.123
Inch - Metric:
Metric
Outside Diameter - Inch:
47.953
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
1222.324
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P19220M115-N
Description
P19220M115-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755835
Part # P19220M115-N
BDI # 24302916
Features
Pitch Diameter - Inch:
48.123
Inch - Metric:
Metric
Outside Diameter - Inch:
47.953
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
1222.324
Mounting Method:
Bushed
Belt Width - Millimeter:
115
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.4
Outside Diameter - Millimeter:
1127.76
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
6
8-8V-4000-N
Description
8-8V-4000-N V-BELT SHEAVE ; QD BUSHED 101759411
Part # 8-8V-4000-N
BDI # 24310041
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
8
8-8V-4000-TB
Description
8-8V-4000-TB V-BELT SHEAVE ; QD BUSHED 101759412
Part # 8-8V-4000-TB
BDI # 24310043
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
8