127137
Description
127137D-2 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Part # 127137
BDI # 1310289
Features
Component:
Double Cup
Width - Millimeter:
101.6
Inch - Metric:
Inch
Outside Diameter - Inch:
13.813
Outside Diameter - Millimeter:
350.85
Other Features:
Groove and Hole in OD Center
Precision Class:
Standard
Width - Inch:
4
Basic Number:
127137
P5620M290-N
Description
P5620M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755623
Part # P5620M290-N
BDI # 24303428
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
375.006
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
L853010-3
Description
L853010-3 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 12-18 OD
Part # L853010-3
BDI # 1363189
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
13.875
Outside Diameter - Millimeter:
352.425
Other Features:
Light Duty
Precision Class:
Class 3
Width - Inch:
0.938
Basic Number:
L853010 #3
L853010-2
Description
L853010-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 13-7/8" OD 15/16" WD
Part # L853010-2
BDI # 1363188
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
13.875
Outside Diameter - Millimeter:
352.425
Other Features:
Light Duty
Global Part Number GPN:
649019
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
L853010
L853049-90010
Description
L853049-90010 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 12-18 OD
Part # L853049-90010
BDI # 1363196
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
13.875
Outside Diameter - Millimeter:
352.425
Bore - Millimeter:
276.225
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
660585
Assembly Components:
L853049 (1) | L853010 (1)
Basic Number:
L853049
Precision Class:
Standard