Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
31.85
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
NU31/500EMAW102C3
Description
NU31/500EMAW102C3 ; CYLINDRICAL ROLLER BEARING
Part # NU31/500EMAW102C3
BDI # 21956629
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
3
3-C-360-TB
Description
3-C-360-TB V-BELT SHEAVE ; QD BUSHED 101758011
Part # 3-C-360-TB
BDI # 24307169
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3535
Number of Grooves:
3
LL582949-90013
Description
LL582949-90013 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 24-36 OD
Part # LL582949-90013
BDI # 1363674
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32.5
Outside Diameter - Millimeter:
825.5
Bore - Millimeter:
736.6
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty | Flanged Outer Race
Global Part Number GPN:
657985
Assembly Components:
LL582949 (1) | LL582910-B (1)
Basic Number:
LL582949
Precision Class:
Standard