260RU92 OA1175 R3
Description
260RU92 OA1175 R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 260RU92 OA1175 R3
BDI # 1329141
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456352
Number of Rows of Rollers:
Single Row
220RYL1621W33W30BCF1
Description
TIMKEN 220RYL1621W33W30BCF1
Part # 220RYL1621W33W30BCF1
BDI # 23955710
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
NU2268EAMAW220C3
Description
NU2268EAMAW220C3 CYLINDRICAL ROLLER BRG ; 340MM ID X 620MM OD X 165MM W
Part # NU2268EAMAW220C3
BDI # 22838625
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
320RU92AC1112R3 REFERB
Description
320RU92AC1112R3 REFERB CYL RLR BEARING ; 320MM ID X 580MM OD X 190.5MM WD
Part # 320RU92AC1112R3 REFERB
BDI # 21920847
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456366
Number of Rows of Rollers:
Single Row