360RU32 AA1112 R3
Description
360RU32 AA1112 R3 CYLINDRICAL ROLLER BRG ; POR NON RETURNABLE 360MM ID X 650MM
Part # 360RU32 AA1112 R3
BDI # 1337983
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.59
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
I-2058-C
Description
I-2058-C CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW
Part # I-2058-C
BDI # 21955086
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Other Features:
Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNU4180MAW33
Description
NNU4180MAW33 ; CYLINDRICAL ROLLER BEARING
Part # NNU4180MAW33
BDI # 21956011
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565065
Number of Rows of Rollers:
Double Row
240RYL1684W30BC4
Description
240RYL1684W30BC4 CYLIND ROLLER BRG ; POR NON RETURNABLE 36 OD LONG PR ODUCT
Part # 240RYL1684W30BC4
BDI # 20540782
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
NU3192C3
Description
NU3192C3 CYLINDRICAL ROLLER BRG ; 460MM ID 760MM OD 240MM WD
Part # NU3192C3
BDI # 21564570
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No