21238-4285
Description
21238-4285 OIL SEAL ; NON-RETURNABLE 584MM ID 648MM OD 22MM W
Part # 21238-4285
BDI # 22839948
Features
Housing Bore - Millimeter:
647.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
21238-4330
Description
21238-4330 OIL SEAL ; NON-RETURNABLE 664MM ID 714MM OD 22MM W
Part # 21238-4330
BDI # 22815707
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.575
Inch - Metric:
Inch
21247-4283
Description
21247-4283 OIL SEAL ; NON-RETURNABLE 584MM ID 622MM OD 19MM W
Part # 21247-4283
BDI # 22808401
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
25003-0663
Description
25003-0663 OIL SEAL ; NON-RETURNABLE 651MM ID 702MM OD 21MM W
Part # 25003-0663
BDI # 22803604
Features
Housing Bore - Millimeter:
701.675
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
27.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
25.625
Shaft Diameter - Millimeter:
650.875
Inch - Metric:
Inch
21852-4357
Description
21852-4357 OIL SEAL ; NON-RETURNABLE 762MM ID 813MM OD 22MM W
Part # 21852-4357
BDI # 22828687
Features
Housing Bore - Millimeter:
812.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch