M249748D-2
Description
M249748D-2 TPD RLR BEARING CONE ; STANDARD PRECISION 10" BORE 5-1/8" WD
Part # M249748D-2
BDI # 1365848
Features
Component:
Double Cone
Width - Millimeter:
130.175
Inch - Metric:
Inch
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
Medium Duty
Global Part Number GPN:
648973
Precision Class:
Standard
Width - Inch:
5.125
Basic Number:
M249748D
160RYL1468W30BC3
Description
160RYL1468W30BC3 CYL ROLLER BEARING ; POR NON RETURNABLE 36 OD LONG PR ODUCT
Part # 160RYL1468W30BC3
BDI # 1311132
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
93127DW-2
Description
93127DW-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE DOUBLE ROW 12-18 OD
Part # 93127DW-2
BDI # 1352486
Features
Component:
Double Cup
Width - Millimeter:
130.175
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Groove and Hole in OD Center | With Keyway or Slot
Global Part Number GPN:
646824
Precision Class:
Standard
Width - Inch:
5.125
Basic Number:
93127DW
22252EMBW33W45A
Description
22252EMBW33W45A SPHERICAL RLR BRG ; 400-600MM OD
Part # 22252EMBW33W45A
BDI # 21965978
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22256KEMBW33W45A
Description
22256KEMBW33W45A SPHERICAL RLR BRG ; 280MM ID 500MM OD 130MM WD
Part # 22256KEMBW33W45A
BDI # 21966241
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing