Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
31.85
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
23152EJW33W45AC3
Description
23152EJW33W45AC3 SPHERICAL RLR BRG ; 260MM ID 440MM OD 144MM WD
Part # 23152EJW33W45AC3
BDI # 21723356
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU31/500EMAW102C3
Description
NU31/500EMAW102C3 ; CYLINDRICAL ROLLER BEARING
Part # NU31/500EMAW102C3
BDI # 21956629
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
QF25DESPBODYX6-1/2
Description
QF25DESPBODYX6-1/2 FLEX COUPLING BODY ; DOUBLE ENDED SPACER
Part # QF25DESPBODYX6-1/2
BDI # 21961635
Features
Component:
Spacer Assembly
Width - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.19
Outside Diameter - Millimeter:
81.026
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 3426 | White 6461 | Blue 6461In-Lbs
Width - Inch:
6.5
QF25DESPBODYX7-1/4
Description
QF25DESPBODYX7-1/4 FLEX COUPLING BODY ; DOUBLE ENDED SPACER
Part # QF25DESPBODYX7-1/4
BDI # 21961637
Features
Component:
Spacer Assembly
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.19
Outside Diameter - Millimeter:
81.026
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 3426 | White 6461 | Blue 6461In-Lbs
Width - Inch:
7.25