2814MT115AF-2517
Description
2814MT115AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT115AF-2517
BDI # 923544
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
2814MT85AF-2517
Description
2814MT85AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT85AF-2517
BDI # 923656
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed