11214MG20B-3525
Description
11214MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 11214MG20B-3525
BDI # 921928
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
20
11214MG37B-3525
Description
11214MG37B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 11214MG37B-3525
BDI # 921929
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
37