20014MG37B-4030
Description
20014MG37B 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 20014MG37B-4030
BDI # 921961
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
37