7514MG90A-4030
Description
7514MG90A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7514MG90A-4030
BDI # 922862
Features
Pitch Diameter - Inch:
13.158
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
Belt Width - Millimeter:
90