14014MG68A-4030

COMPARE

14014MG68A-4030

Description
14014MG68A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 14014MG68A-4030

BDI # 921939

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
16814MG37B-4030

COMPARE

16814MG37B-4030

Description
16814MG37B 4030 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 16814MG37B-4030

BDI # 921947

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY